Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-7/16" Bore
Mfr # UCPX-2.7/16M
Zoro # G0913534
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX-2.7/16M
- Zoro # G0913534
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Overall Length | 10.468 in |
Dimension A | 2 27/32 in |
Dimension S | 1 3/16 in |
Dimension E | 1 9/16 in |
Dimension H1 | 1 1/16 in |
Overall Width | 2.843 in |
Dimension H | 3 in |
Dimension D | 2 1/2 in |
Dimension L | 10 15/32 in |
Dimension J | 8 in |
Dimension H2 | 6 1/16 in |
Overall Height | 6.063 in |
Dimension B | 2 15/16 in |
Dimension N | 13/16 in |
Bolt Size | 3/4 in |
Mount Hole Center-to-Center Length | 8 in |
Base Height | 1.063 in |
Inner Ring Width | 2.937 in |
Bore Diameter | 2 7/16 in |
Base Width | 2.842 in |
Mount Hole Size | 0.811 in x 1.374 in |
Center Height | 2 63/64 in |
Mounting Bolt Size | 3/4 in |
Description
Pillow Block Bearing, Base Height 1.063 in, Base Width 2.842 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 63/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.063 in, Overall Length 10.468 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Port Wall Bracket 3, Transair, Brass (6696 25 22GR)
- BESTORQ 8M Timing Belts, 640-8M-20 (640-8M-20)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253012, Pressure Line, 5 micron, Outside-In (MF0060372)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 3/8-18 A, 1/2-14 B (470007)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16MFG1)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELPL-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-115D1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPX-1.11/16M)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 2-3/16 (RPB 203-2)
- Ntn Pillow Block Bearings