Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-7/16" Bore
Mfr # UCPL-2.7/16M
Zoro # G2421431
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPL-2.7/16M
- Zoro # G2421431
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Dimension A | 2 3/4 in |
Dimension B | 2 9/16 in |
Dimension J | 7 13/32 in |
Dimension S | 1 in |
Bolt Size | 5/8 in |
Overall Height | 5.342 in |
Dimension L | 9 1/2 in |
Dimension E | 1 11/32 in |
Dimension H2 | 5 11/32 in |
Overall Length | 9.5 in |
Dimension H1 | 31/32 in |
Dimension H | 2 11/16 in |
Dimension N | 11/16 in |
Overall Width | 2.75 in |
Dimension D | 2 7/16 in |
Base Height | 0.968 in |
Center Height | 2 11/16 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 7 25/64 in |
Bore Diameter | 2 7/16 in |
Base Width | 2.752 in |
Mount Hole Size | 0.699 in x 1.157 in |
Inner Ring Width | 2.563 in |
Description
Pillow Block Bearing, Base Height 0.968 in, Base Width 2.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-75 sst)
- HHIP TPG-221 C-6 Carbide Insert (6020-0221)
- GARDNER BENDER Wire Aide Series Wire Pulling Lubricant, 1 qt Bottle, Gel (79-006N)
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 2 Bolt (103-1026)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX11-203D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- NTN Pillow Block Bearing, Ball, 1-5/16" Bore (UCPL-1.5/16M)
- NTN Mounted Unit Cast Iron (UCP204-012)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX07-107D1)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP-1.1/8M)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-112)
- Ntn Pillow Block & Flange Bearings