Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-7/16" Bore
Mfr # SUCP212-39
Zoro # G0294472
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCP212-39
- Zoro # G0294472
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Dimension H2 | 138 mm |
Dimension H1 | 25 mm |
Dimension J | 184 mm |
Dimension N | 20 mm |
Dimension A | 70 mm |
Overall Width | 2.755 in |
Dimension L | 241 mm |
Dimension S | 25.4 mm |
Dimension B | 65.1 mm |
Overall Length | 9.488 in |
Overall Height | 5.433 in |
Dimension H | 69.8 mm |
Bolt Size | M18 |
Bore Diameter | 2 7/16 in |
Mount Hole Center-to-Center Length | 7 15/64 in |
Inner Ring Width | 2.563 in |
Base Height | 0.984 in |
Base Width | 2.755 in |
Mount Hole Size | 0.787 in x 0.984 in |
Mounting Bolt Size | M18 |
Center Height | 2 47/64 in |
Description
Pillow Block Bearing, Base Height 0.984 in, Base Width 2.755 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 47/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 1,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 7 15/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, 3/16 in., TubexTube (KQ2H05-00A)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520811000)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330D005BHHC, Pressure Line, 5 micron, Outside-In (MF0060340)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-207D1)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- NTN Mounted Unit Cast Iron (UCP210)
- NTN Mounted Unit Cast Iron (UCP307-107 D1)
- TRITAN Split Housing Plummer Block, 2 Bolt w/Seals & Stabilizing Rings, 22-in. OD, 8.75-in. W, Cast Iron (SAF532)
- Ntn Pillow Block & Flange Bearings