Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-3/8" Bore
Mfr # UCP-2.3/8M
Zoro # G1561682
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP-2.3/8M
- Zoro # G1561682
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/8 in |
Dimension A | 2 3/4 in |
Dimension B | 2 9/16 in |
Dimension L | 9 1/2 in |
Overall Length | 9.5 in |
Dimension H1 | 31/32 in |
Dimension S | 1 in |
Dimension D | 2 3/8 in |
Overall Height | 5.437 in |
Dimension H | 2 3/4 in |
Bolt Size | 5/8 in |
Overall Width | 2.75 in |
Dimension N | 23/32 in |
Dimension E | 1 9/16 in |
Dimension H2 | 5 7/16 in |
Dimension J | 7 13/32 in |
Mount Hole Size | 0.72 in x 1.094 in |
Base Width | 2.752 in |
Base Height | 0.968 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2 3/4 in |
Bore Diameter | 2 3/8 in |
Mount Hole Center-to-Center Length | 7 25/64 in |
Inner Ring Width | 2.563 in |
Description
Pillow Block Bearing, Base Height 0.968 in, Base Width 2.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Air Hose End3/8Id1/4Mpt (21603)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- D&D 4100mm Outside Length, 22mm Top Width, 1 Ribs (SPC4100)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SA)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP-2SM)
- NTN Pillow Block Bearing, Ball, 1" Bore (ZUCPPL205-16)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- CLESCO 1 In Bore-Set Screw Type Mounted Ball Bearing - Pillow, Pbcm-Bs-100-Ah (PBCM-BS-100-AH)
- Ntn Pillow Block & Flange Bearings