Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # UELP-2.3/16M
Zoro # G0309337
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELP-2.3/16M
- Zoro # G0309337
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension E | 1 29/32 in |
Dimension N | 23/32 in |
Dimension H1 | 29/32 in |
Dimension A | 2 3/8 in |
Dimension H | 2 1/2 in |
Dimension D | 2 3/16 in |
Dimension L | 8 5/8 in |
Dimension S | 1 3/32 in |
Overall Height | 4.968 in |
Overall Width | 2.375 in |
Dimension J | 6 15/16 in |
Dimension H2 | 4 31/32 in |
Bolt Size | 5/8 in |
Dimension B | 2 13/16 in |
Overall Length | 8.626 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 59/64 in |
Base Width | 2.374 in |
Bore Diameter | 2 3/16 in |
Center Height | 2.5 in |
Mount Hole Size | 0.72 in x 1.157 in |
Base Height | 0.905 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 40 In Stroke (288-376)
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- LOC-LINE Hose, Gray, 1/2", 50ft., Coil (59861-G)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- NTN Mounted Unit Cast Iron (UCP307-107 D1)
- NTN Mounted Unit Cast Iron (UCP-208-108)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-104D1)
- NTN Bearing, 1-1/4" Bore Dia., PBT Housing (SUCPPL207-20C0FG1)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX-1.7/16M)
- DAYTON 2X899 Pillow Block Bearing (2X899)
- Ntn Pillow Block & Flange Bearings