Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # UCPX11-203D1
Zoro # G1129256
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX11-203D1
- Zoro # G1129256
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension B | 1 in |
Dimension N | 31/32 in |
Dimension H | 2 3/4 in |
Overall Height | 5.393 in |
Overall Length | 10.236 in |
Bolt Size | 3/4 in |
Dimension L | 10 1/4 in |
Dimension D | 2 3/16 in |
Dimension J | 7 1/4 in |
Overall Width | 3.125 in |
Dimension A | 3 1/8 in |
Dimension H1 | 5 13/32 in |
Dimension E | 1 23/32 in |
Base Width | 3.11 in |
Mount Hole Size | 0.984 in x 1.102 in |
Mounting Bolt Size | 3/4 in |
Bore Diameter | 2 3/16 in |
Base Height | 1.181 in |
Center Height | 2 47/64 in |
Inner Ring Width | 2.563 in |
Mount Hole Center-to-Center Length | 7 15/64 in |
Description
Pillow Block Bearing, Base Height 1.181 in, Base Width 3.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 47/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 15/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.393 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- D-A LUBRICANT CO D-A MagnaPlex Multi-Purpose Lithium Grease #2 - 120 Lb Qtr Drum (12726)
- BUYERS PRODUCTS 1-1/2 Inch Brass Body Ball Valve (HBV150)
- ENERPAC Simplex Seal Kit 10 Ton (TJHAK10)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELPL-1.1/4M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (SUCP208-24)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-112D1)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCPL-5/8M)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCR9)
- Ntn Pillow Block Bearings