Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # UCPL-2.3/16M
Zoro # G2909557
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCPL-2.3/16M
- Zoro # G2909557
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension H1 | 29/32 in |
Overall Length | 8.626 in |
Dimension D | 2 3/16 in |
Dimension E | 1 51/64 in |
Overall Height | 4.874 in |
Dimension H | 2 7/16 in |
Dimension B | 2 3/16 in |
Dimension N | 23/32 in |
Dimension A | 2 3/8 in |
Dimension J | 6 15/16 in |
Dimension L | 8 5/8 in |
Overall Width | 2.75 in |
Dimension H2 | 4 7/8 in |
Dimension S | 7/8 in |
Bolt Size | 5/8 in |
Mount Hole Size | 0.72 in x 1.157 in |
Center Height | 2 27/64 in |
Base Height | 0.905 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 3/16 in |
Mount Hole Center-to-Center Length | 6 59/64 in |
Inner Ring Width | 2.189 in |
Base Width | 2.374 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MCL-10-SS)
- INTERSTATE PNEUMATICS ASME Brass Safety Valve w/pull Ring - 140 PSI 1/4 Inch MPT (V140-4)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA31NFB, Return Line, 5 micron, Outside-In (MF0062278)
- SENQCIA HI-MAX Bl823 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 2 X 3 Lacing, 1" Ptch, PK5 (BL823HMCL)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- NTN Mounted Unit Cast Iron (UCP202 009D1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELP-3/4M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELPL-3/4M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- DODGE Setscrew Ball Bearings, SC Normal Duty Pillow Block, 2-Bolt Base P2B-SC-207 (123217 P2B SC 207)
- Ntn Pillow Block Bearings