Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # UCP211-203D1
Zoro # G1190786
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP211-203D1
- Zoro # G1190786
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Overall Width | 2.375 in |
Bolt Size | 5/8 in |
Overall Height | 4.96 in |
Overall Length | 8.622 in |
Dimension E | 2 25/64 in |
Mounting Bolt Size | 5/8 in |
Base Width | 2.362 in |
Inner Ring Width | 2.189 in |
Mount Hole Center-to-Center Length | 6 23/32 in |
Mount Hole Size | 0.787 in x 0.906 in |
Base Height | 0.905 in |
Bore Diameter | 2 3/16 in |
Center Height | 2.5 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 6600 Series (6608-6-6)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X100KW)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP211-200D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCPL-2M)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NP-35)
- Ntn Pillow Block & Flange Bearings