Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # UCP-2.3/16M
Zoro # G2700074
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP-2.3/16M
- Zoro # G2700074
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension N | 23/32 in |
Dimension A | 2 3/8 in |
Overall Length | 8.626 in |
Overall Height | 4.968 in |
Dimension D | 2 3/16 in |
Bolt Size | 5/8 in |
Dimension H | 2 1/2 in |
Overall Width | 2.375 in |
Dimension J | 6 15/16 in |
Dimension E | 1 37/64 in |
Dimension B | 2 3/16 in |
Dimension L | 8 5/8 in |
Dimension S | 7/8 in |
Dimension H1 | 29/32 in |
Dimension H2 | 4 31/32 in |
Base Height | 0.905 in |
Base Width | 2.374 in |
Mount Hole Center-to-Center Length | 6 59/64 in |
Bore Diameter | 2 3/16 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2.5 in |
Inner Ring Width | 2.189 in |
Mount Hole Size | 0.72 in x 1.157 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia (AF4044)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size (FEM-501-8FO)
- MARTIN SPROCKET & GEAR HANGER BEARING-STK - HANGER BEARINGS (CHB2203W)
- DAYTON Motor Dual Run Cap, 15/5 MFD, 370V, Oval (2MDX3)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UELPL-1.7/8M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-115D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPL-1.1/4SM)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCP-3M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-107D1)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-115 MULTIPAK (123818 P2B SC 115)
- Ntn Pillow Block Bearings