Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-15/16" Bore
Mfr # UELP-2.15/16M
Zoro # G1822466
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELP-2.15/16M
- Zoro # G1822466
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Overall Height | 6.405 in |
Dimension D | 2 15/16 in |
Dimension E | 3 3/8 in |
Dimension H | 3 1/4 in |
Dimension S | 1 15/32 in |
Bolt Size | 3/4 in |
Dimension H2 | 6 13/32 in |
Overall Width | 2.906 in |
Dimension B | 3 5/8 in |
Dimension H1 | 13/32 in |
Overall Length | 10.811 in |
Dimension N | 7/8 in |
Dimension A | 2 29/32 in |
Dimension J | 8 1/2 in |
Dimension L | 10 13/16 in |
Mount Hole Center-to-Center Length | 8.5 in |
Mount Hole Size | 0.874 in x 1.252 in |
Bore Diameter | 2 15/16 in |
Center Height | 3 1/4 in |
Mounting Bolt Size | 3/4 in |
Base Width | 2.905 in |
Base Height | 1.094 in |
Description
Pillow Block Bearing, Base Height 1.094 in, Base Width 2.905 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8.5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.405 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 6 oz., 6 in.H (35PC03)
- IKO Shell Needle Roller Bearing (BA2420Z)
- GLOBAL 3/8" ID Split Clamp Collar, Stl, Bo (G1SC-037-B)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS3201F-02-10S)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UELPL206-103D1W3)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX-2.7/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-104D1)
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPL-1.15/16M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX07-107D1)
- Ntn Pillow Block Bearings