Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-15/16" Bore
Mfr # UCPX-2.15/16M
Zoro # G2214685
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCPX-2.15/16M
- Zoro # G2214685
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Dimension S | 1 5/16 in |
Dimension H | 3 1/2 in |
Overall Width | 3.5 in |
Overall Length | 13 in |
Dimension L | 13 in |
Dimension B | 3 1/4 in |
Dimension N | 15/16 in |
Bolt Size | 3/4 in |
Dimension J | 9 in |
Dimension H2 | 7 in |
Dimension A | 3 1/2 in |
Dimension D | 2 15/16 in |
Dimension E | 3 57/64 in |
Overall Height | 7 in |
Dimension H1 | 1 1/4 in |
Base Height | 1.252 in |
Inner Ring Width | 3.252 in |
Mounting Bolt Size | 3/4 in |
Base Width | 3.5 in |
Center Height | 3 31/64 in |
Mount Hole Center-to-Center Length | 9 in |
Bore Diameter | 2 15/16 in |
Mount Hole Size | 0.937 in x 2 in |
Description
Pillow Block Bearing, Base Height 1.252 in, Base Width 3.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 31/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 1,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT33P-012-D)
- SPEEDAIRE Clevis Bracket, For 50mm Bore, Alum (5VME8)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2RKZ3)
- DAYTON BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (3GXA9)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UCPX-2.11/16M)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCPX-3M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (ARP-1.1/4S)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX07-107D1)
- NTN Bearing, 1-1/4" Bore Dia., PBT Housing (SUCPPL207-20C0FG1)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCPL-7/8M)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H (UCP206-17)
- Ntn Pillow Block Bearings