Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-1/2" Bore
Mfr # UCPX13-208D1
Zoro # G0606837
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCPX13-208D1
- Zoro # G0606837
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 1/2 in |
Dimension E | 1 1/2 in |
Dimension H | 3 in |
Dimension N | 31/32 in |
Overall Height | 6.063 in |
Dimension A | 3 9/32 in |
Overall Length | 11.259 in |
Overall Width | 3.281 in |
Dimension J | 8 in |
Bolt Size | 3/4 in |
Dimension L | 11 1/4 in |
Bore Diameter | 2 1/2 in |
Mount Hole Size | 0.984 in x 1.102 in |
Mount Hole Center-to-Center Length | 7 63/64 in |
Base Height | 1.299 in |
Center Height | 2 63/64 in |
Base Width | 3.267 in |
Mounting Bolt Size | 3/4 in |
Inner Ring Width | 2.937 in |
Description
Pillow Block Bearing, Base Height 1.299 in, Base Width 3.267 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height 2 63/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 63/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- DAYTON A120 V-Belt, 122" Outside Length, 1/2" Top Width, 1 Ribs (3X371)
- PARKER Filter Element, 10 Micron, 10 GPM (924450)
- FESTO Finger Lever Valve TH/O-3-PK-3 (TH/O-3-PK-3)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP-2SM)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- NTN Mounted Unit Cast Iron (UCP209-111)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-104D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELP-1M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPL-1.1/4SM)
- BROWNING VPLE 200 Normal Duty Pillow Block Ball Bearing, 1-1/2in Bore, 4-7/8 to 5-7/8in L Bolt Center-to-Center (767656)
- Ntn Pillow Block & Flange Bearings