Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-11/16" Bore
Mfr # UCPX-2.11/16M
Zoro # G2797496
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX-2.11/16M
- Zoro # G2797496
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 11/16 in |
Dimension H1 | 1 1/4 in |
Dimension B | 3 1/16 in |
Dimension E | 5 1/8 in |
Overall Height | 7 in |
Dimension J | 9 in |
Dimension H | 3 1/2 in |
Overall Width | 3.5 in |
Bolt Size | 3/4 in |
Dimension L | 13 in |
Dimension D | 2 11/16 in |
Dimension A | 3 1/2 in |
Dimension N | 15/16 in |
Overall Length | 13 in |
Dimension S | 1 5/16 in |
Dimension H2 | 7 in |
Mount Hole Center-to-Center Length | 9 in |
Center Height | 3 31/64 in |
Base Height | 1.252 in |
Base Width | 3.5 in |
Inner Ring Width | 3.063 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Size | 0.937 in x 2 in |
Bore Diameter | 2 11/16 in |
Description
Pillow Block Bearing, Base Height 1.252 in, Base Width 3.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height 3 31/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 3" Style 220 Urethane, CHB2206UR (CHB2206UR)
- TSUBAKI Sprocket , 50 Chain Size, 13 # of Teeth (50JA13)
- CONTROL DEVICES Valve, Check, 3/4 In (CB75)
- INTERSTATE PNEUMATICS 0.690 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7329-50)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX-2.15/16M)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCPX-3M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX-1M)
- NTN Pillow Block Bearing, Ball, 1-5/16" Bore (UCPL-1.5/16M)
- NTN Mounted Unit Cast Iron (UCP307-107 D1)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (RAK 1 11/16)
- Ntn Pillow Block Bearings