Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1" Bore
Mfr # ZUCPPL205-16
Zoro # G5158133
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ZUCPPL205-16
- Zoro # G5158133
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Overall Height | 2.795 in |
Bolt Size | M8 |
Overall Length | 5.511 in |
Overall Width | 1.496 in |
Inner Ring Width | 1.338 in |
Mount Hole Size | 0.433 in x 0.551 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Base Width | 1.496 in |
Mounting Bolt Size | M8 |
Center Height | 1 27/64 in |
Base Height | 0.57 in |
Description
Pillow Block Bearing, Base Height 0.57 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Open, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.795 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Clevis SG-5/16-24 (SG-5/16-24)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-104D1)
- AMFLO Air Hose, 14 in OD, 50 ft L, MNPT, 200 psi Pressure, Nylon, Yellow (4-50E-RET)
- GLOBAL GSCC-137-137-KW One-Piece Clamping Coupling with Keyway (GSCC-137-137-KW)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (ARP-1.1/4S)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCPL-1/2M)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP-1.1/8M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- NTN Mounted Unit Cast Iron (UCP202 009D1)
- DODGE Steel S-2000 HD Pillow Block, 2-Bolt Base with Type E Dimensions, SEP2B-S2-300R (042754 3-3/16 S2000 PB 2BT NE)
- Ntn Pillow Block Bearings