Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1" Bore
Mfr # UELPL205-100D1W3
Zoro # G2290057
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UELPL205-100D1W3
- Zoro # G2290057
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Dimension J | 4 1/8 in |
Bolt Size | 3/8 in |
Overall Width | 1.5 in |
Dimension H | 1 5/16 in |
Dimension S | 11/16 in |
Dimension H2 | 2 11/16 in |
Dimension E | 4 in |
Dimension H1 | 19/32 in |
Overall Length | 5.511 in |
Dimension A | 1 1/2 in |
Dimension L | 5 1/2 in |
Dimension N | 1/2 in |
Overall Height | 2.677 in |
Mounting Bolt Size | M10 |
Center Height | 1 19/64 in |
Mount Hole Size | 0.512 in x 0.63 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Base Height | 0.59 in |
Bore Diameter | 1 in |
Base Width | 1.496 in |
Description
Pillow Block Bearing, Base Height 0.59 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.677 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Element, 10 Microns, 50 SCFM, PK10 (ZFC-EL-4)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3770T)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron, Outside-In (MF0059473)
- TRITAN Insert Ball Brng, UC, 1-15/16 dia, Setscrew (UC210-31)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELPL-1.1/4M)
- NTN Mounted Unit Cast Iron (UCP207-106D1 1-3/8)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- NTN Mounted Unit Cast Iron (UCP210-200)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UELPL209-112D1W3)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- Ntn Pillow Block Bearings