Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1" Bore
Mfr # UELP-1M
Zoro # G1692521
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELP-1M
- Zoro # G1692521
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Dimension B | 1 3/4 in |
Dimension L | 5 1/2 in |
Dimension H2 | 2 25/32 in |
Dimension D | 1 in |
Dimension H1 | 19/32 in |
Overall Length | 5.5 in |
Dimension N | 7/16 in |
Dimension E | 2 1/2 in |
Dimension A | 1 1/2 in |
Dimension J | 4 1/8 in |
Bolt Size | 3/8 in |
Dimension S | 9/16 in |
Overall Height | 2.779 in |
Overall Width | 1.5 in |
Dimension H | 1 7/16 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Center Height | 1 27/64 in |
Base Height | 0.594 in |
Base Width | 1.5 in |
Bore Diameter | 1 in |
Mounting Bolt Size | M10 |
Mount Hole Size | 0.437 in x 0.811 in |
Description
Pillow Block Bearing, Base Height 0.594 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-12FPX 90 (1501-08-12)
- PIX Belt, A Kevlar, 1/2 x 117 in. OC (A115K)
- TRITAN Riveted Chain, Single Strand, SS, Link (50-1SS CL)
- ZORO SELECT Sleeve Bearing, 85 mm Bore, PTFE Steel (ZUSAB-PB-264)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-104D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (ARP-1.1/4S)
- NTN Mounted Unit Cast Iron (UCP210-200)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPL-1.3/16M)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-211 (126820 P2B-SCM-211)
- Ntn Pillow Block Bearings