Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1" Bore
Mfr # UCPX05-100D1
Zoro # G0717324
original price:
$61.59
24% off
new price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX05-100D1
- Zoro # G0717324
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 1/2 in |
Overall Width | 2 in |
Overall Length | 6.259 in |
Dimension B | 5/8 in |
Dimension A | 5 in |
Dimension H | 1 3/4 in |
Dimension J | 4 11/16 in |
Dimension L | 6 1/4 in |
Dimension H2 | 1 31/32 in |
Overall Height | 3.346 in |
Dimension N | 21/32 in |
Dimension H1 | 3 11/32 in |
Base Height | 0.708 in |
Inner Ring Width | 1.5 in |
Mount Hole Size | 0.669 in x 0.787 in |
Base Width | 2.007 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1 47/64 in |
Mount Hole Center-to-Center Length | 4 43/64 in |
Bore Diameter | 1 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 2.007 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 47/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 43/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.346 in, Overall Length 6.259 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER STEPHENSON Dry Lubricant, 1 Gal., Glass (MS-143XD)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- BAILEY HYDRAULICS Wp Seal Kit 3.5 Bore, 1.75 Rod Diameter, 286354 (286354)
- DAYTON BX70 Cogged V-Belt, 73 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L282 (6L282)
- NTN Pillow Block Bearing, 1-1/2" Bore, SS/SS (SUCP208-24CCFG1)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX07-107D1)
- NTN Bearing, 1-1/4" Bore Dia., PBT Housing (SUCPPL207-20C0FG1)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPL-2.15/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX08-108D1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELP-1.11/16M)
- Ntn Pillow Block Bearings