Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1" Bore
Mfr # UCPL-1M
Zoro # G1416983
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPL-1M
- Zoro # G1416983
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Dimension L | 5 1/2 in |
Dimension N | 7/16 in |
Overall Length | 5.5 in |
Dimension H1 | 19/32 in |
Dimension A | 1 1/2 in |
Bolt Size | 3/8 in |
Dimension H | 1 5/16 in |
Dimension S | 9/16 in |
Overall Width | 1.5 in |
Dimension J | 4 1/8 in |
Dimension B | 1 11/32 in |
Dimension D | 1 in |
Dimension H2 | 2 11/16 in |
Overall Height | 2.689 in |
Center Height | 1 19/64 in |
Mounting Bolt Size | M10 |
Mount Hole Size | 0.437 in x 0.811 in |
Bore Diameter | 1 in |
Base Width | 1.5 in |
Base Height | 0.594 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Inner Ring Width | 1.342 in |
Description
Pillow Block Bearing, Base Height 0.594 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lug Mounting Kit (3M133)
- ATLANTIC BLOWERS External Silencer 2” (AB-40003)
- FESTO Profile Mounting MUE-70/80 (MUE-70/80)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCPL-7/8M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELP-1M)
- NTN Mounted Unit Cast Iron (UCP210)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UELP-2.7/16M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- DODGE Eccentric Sxv Collar Ball Bearings, Intermediate Duty Pillow Blocks, 2-Bolt Base P2B-Sxv-203 (130317 P2B SXV 203)
- Ntn Pillow Block & Flange Bearings