Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1" Bore
Mfr # SUCPPL205-16
Zoro # G0367613
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 105 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCPPL205-16
- Zoro # G0367613
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Overall Width | 1.484 in |
Overall Height | 2.781 in |
Overall Length | 5.5 in |
Bolt Size | M8 |
Base Height | 0.57 in |
Inner Ring Width | 1.342 in |
Mounting Bolt Size | M8 |
Bore Diameter | 1 in |
Center Height | 1 27/64 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Mount Hole Size | 0.433 in |
Description
Pillow Block Bearing, Base Height 0.57 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.781 in, Overall Length 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/4-14, Straight (2040-8-12S)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRB-1625)
- GLOBAL GSC-175-Z Set Screw Collar (GSC-175-Z)
- HESSAIRE Motor, Dayton, For 484X43, 484X46 (B180-6)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP-1.7/16M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UELP-2.15/16M)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPL-2.15/16M)
- NTN Pillow Block Bearing, Ball, 1-5/16" Bore (UCPL-1.5/16M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPL-1.7/16M)
- CLESCO PBCM-BS-125-AH Pillow Block Bearing (PBCM-BS-125-AH)
- Ntn Pillow Block & Flange Bearings