Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1" Bore
Mfr # SUCP205-16CC
Zoro # G2585517
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCP205-16CC
- Zoro # G2585517
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | M12 |
Overall Width | 1.862 in |
Overall Height | 2.755 in |
Overall Length | 5.511 in |
Mounting Bolt Size | M12 |
Inner Ring Width | 1.342 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Mount Hole Size | 0.512 in x 0.748 in |
Bore Diameter | 1 in |
Center Height | 1 27/64 in |
Base Width | 1.496 in |
Base Height | 0.629 in |
Description
Pillow Block Bearing, Base Height 0.629 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI 140 Conn Link Cp Type (140CL)
- COILHOSE PNEUMATICS HOSE RPR KIT 1/4" ID X 1/4" MPT BARB & (AMRK01)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LS)
- SMC Mechanical Valve, 2/3 Port, NPT 1/8" (VM130-N01-30RA-B)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX-1M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELPL-1.1/4M)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCPL-5/8M)
- NTN Bearing, 1-1/4" Bore Dia., PBT Housing (SUCPPL207-20C0FG1)
- BAILEY HYDRAULICS Pillow Block Set Screw Collar 1/2" Bolt Size, 1 3/8" Id (151131)
- Ntn Pillow Block & Flange Bearings