Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1" Bore
Mfr # SUCP205-16
Zoro # G0483025
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCP205-16
- Zoro # G0483025
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Dimension H2 | 70 mm |
Dimension H1 | 16 mm |
Overall Width | 1.496 in |
Dimension A | 38 mm |
Dimension S | 14.3 mm |
Overall Length | 5.511 in |
Dimension J | 105 mm |
Dimension H | 36.5 mm |
Overall Height | 2.755 in |
Dimension N | 13 mm |
Dimension L | 140 mm |
Bolt Size | M12 |
Base Width | 1.496 in |
Inner Ring Width | 1.342 in |
Mounting Bolt Size | M12 |
Center Height | 1 27/64 in |
Bore Diameter | 1 in |
Mount Hole Size | 0.512 in x 0.748 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Base Height | 0.629 in |
Description
Pillow Block Bearing, Base Height 0.629 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 85" Outside Length, 2/3" Top Width, 1 Ribs (BX82)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD13003, Return Line, 25 micron, Inside-Out (MF0063639)
- COMPONENT HARDWARE OD Stainless Steel Flat Ball Bearing Rol (B20-1219)
- BSC PREFERRED Timing Belt - L, 0.5 x 22.5in PL, T60 (225L050)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (ARP-5/8)
- NTN Mounted Unit Cast Iron (UCP204-20)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCPL-3/4M)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UELPL-1.3/8M)
- TRITAN Split Housing Plummer Block, 2 Bolt w/Seals & Stabilizing Rings, 22-in. OD, 8.75-in. W, Cast Iron (SAF532)
- Ntn Pillow Block & Flange Bearings