Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1" Bore
Mfr # ARP-1
Zoro # G0994244
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ARP-1
- Zoro # G0994244
- UPC # 454735901864
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 3/8 in |
Overall Length | 5.5 in |
Dimension E | 3 3/8 in |
Overall Width | 1.5 in |
Overall Height | 2.779 in |
Bore Diameter | 1 in |
Inner Ring Width | 1.063 in |
Mounting Bolt Size | M10 |
Center Height | 1 27/64 in |
Mount Hole Size | 0.437 in x 0.811 in |
Base Width | 1.5 in |
Base Height | 0.594 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Description
Pillow Block Bearing, Base Height 0.594 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.779 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Adjustable AC Voltage Supply, 120, 10.0 A (55AC10E)
- ARO Solenoid Coil, 16 Mm (114153-39)
- CHICAGO RAWHIDE Small Bore Seals, #12830 (12830)
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UELPL209-112D1W3)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP-5/8M)
- NTN Mounted Unit Cast Iron (UCP207-22 1-3/8)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Mounted Unit Cast Iron (UCP204-20)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (MP-22)
- Ntn Pillow Block & Flange Bearings