Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-7/8" Bore
Mfr # UELPL-1.7/8M
Zoro # G1530042
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELPL-1.7/8M
- Zoro # G1530042
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/8 in |
Bolt Size | 5/8 in |
Overall Height | 4.405 in |
Dimension A | 2 3/8 in |
Dimension L | 8 1/8 in |
Dimension H | 2 3/16 in |
Dimension D | 1 7/8 in |
Dimension S | 31/32 in |
Dimension J | 6 7/32 in |
Dimension N | 11/16 in |
Dimension H2 | 4 13/32 in |
Overall Length | 8.126 in |
Overall Width | 2.374 in |
Dimension H1 | 13/16 in |
Dimension E | 3 7/8 in |
Dimension B | 2 15/32 in |
Bore Diameter | 1 7/8 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Mounting Bolt Size | 5/8 in |
Base Width | 2.374 in |
Base Height | 0.811 in |
Mount Hole Size | 0.699 in x 0.937 in |
Center Height | 2 3/16 in |
Description
Pillow Block Bearing, Base Height 0.811 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Center Height 2 3/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Rnd Run Capacitor, 60Mfd, 440V, Ms12754 (12754)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-30 (720-8MGT-30)
- MAIN FILTER Hydraulic Filter, replaces WIX D85B10FV, Pressure Line, 10 micron, Outside-In (MF0061622)
- MILTON Reusable Hose End, 1/4" MNPT, 3/4" OD, PK10 (S-621)
- NTN Pillow Block Bearing, Ball, 20mm Bore (UCP-20)
- NTN Pillow Block Bearing, Ball, 2-1/2" Bore (UCPX-2.1/2M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPL-1.11/16M)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-010D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELP-1M)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16M)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCUAH-103-FF (P2B-SCUAH-103-FF)
- Ntn Pillow Block Bearings