Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-7/8" Bore
Mfr # UCP-1.7/8M
Zoro # G2079366
original price:
$127.99
13% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP-1.7/8M
- Zoro # G2079366
- UPC # 454735922227
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/8 in |
Bolt Size | 5/8 in |
Overall Height | 4.5 in |
Dimension D | 1 7/8 in |
Dimension H | 2 1/4 in |
Dimension H1 | 13/16 in |
Dimension N | 11/16 in |
Dimension B | 2 1/32 in |
Dimension A | 2 3/8 in |
Dimension S | 3/4 in |
Dimension J | 6 7/32 in |
Dimension L | 8 1/8 in |
Overall Width | 2.375 in |
Dimension H2 | 4 1/2 in |
Overall Length | 8.126 in |
Dimension E | 3 3/8 in |
Inner Ring Width | 2.031 in |
Mounting Bolt Size | 5/8 in |
Base Height | 0.811 in |
Center Height | 2 1/4 in |
Bore Diameter | 1 7/8 in |
Base Width | 2.374 in |
Mount Hole Size | 0.699 in x 0.937 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Description
Pillow Block Bearing, Base Height 0.811 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 8mm Tube (55210-8-1/4)
- SKF SKF 308, Max Type Ball Brgs, SKF 308 (308)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 SAE (190111-5S)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP-2SM)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELPL-3/4M)
- NTN Pillow Block Bearing, 1-1/2" Bore, SS/SS (SUCP208-24CCFG1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX11-203D1)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (MP-23)
- Ntn Pillow Block Bearings