Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # UCPX07-107D1
Zoro # G3439642
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX07-107D1
- Zoro # G3439642
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Overall Width | 2.25 in |
Overall Height | 4.133 in |
Overall Length | 7.992 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 1.937 in |
Base Height | 0.826 in |
Bore Diameter | 1 7/16 in |
Base Width | 2.244 in |
Mount Hole Size | 0.669 in x 0.787 in |
Center Height | 2 1/8 in |
Mount Hole Center-to-Center Length | 5 21/32 in |
Description
Pillow Block Bearing, Base Height 0.826 in, Base Width 2.244 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 21/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.133 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK1)
- TRU-FLATE COUPLER/PLUG SET 1/4""I/M (13201)
- MITYVAC Atf Refill Hose, MVA7210 (MVA7210)
- FESTO Coupling Socket KD4-1/2-A (KD4-1/2-A)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELPL-3/4M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UELPL207-107D1W3)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-010D1)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UELP-2.15/16M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Bearing Steel - Eccentric Lock (VPLE-123)
- Ntn Pillow Block Bearings