Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # UCPX-1.7/16M
Zoro # G2548332
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCPX-1.7/16M
- Zoro # G2548332
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Dimension N | 9/16 in |
Dimension B | 1 15/16 in |
Overall Length | 7.063 in |
Dimension S | 3/4 in |
Dimension H1 | 29/32 in |
Overall Height | 4.126 in |
Dimension H2 | 4 1/8 in |
Bolt Size | 1/2 in |
Overall Width | 1.875 in |
Dimension A | 1 7/8 in |
Dimension J | 5 3/8 in |
Dimension H | 2 1/8 in |
Dimension L | 7 1/16 in |
Dimension D | 1 7/16 in |
Base Height | 0.905 in |
Mount Hole Size | 0.563 in x 1.031 in |
Bore Diameter | 1 7/16 in |
Center Height | 2 1/8 in |
Base Width | 1.874 in |
Mount Hole Center-to-Center Length | 5 23/64 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 1.937 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 23/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/2-X)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250492, Pressure Line, 10 micron (ZX-1250492)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- DAYTON 5L500 V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPX-1.1/4M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPL-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- NTN Mounted Unit Cast Iron (UCP202 009D1)
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UCP-15/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP-1.1/2M)
- TRITAN Pillow Block Bearing, Ball, 1-1/4in. Bore (UCPK206-20)
- Ntn Pillow Block & Flange Bearings