Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # UCPL-1.7/16M
Zoro # G2180053
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPL-1.7/16M
- Zoro # G2180053
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Overall Length | 6.563 in |
Dimension A | 1 7/8 in |
Overall Width | 1.875 in |
Dimension E | 144 mm |
Dimension H1 | 23/32 in |
Dimension H | 1 13/16 in |
Dimension D | 1 7/16 in |
Bolt Size | 1/2 in |
Dimension J | 5 1/8 in |
Dimension B | 1 11/16 in |
Dimension L | 6 9/16 in |
Dimension H2 | 3 19/32 in |
Overall Height | 3.594 in |
Dimension S | 11/16 in |
Dimension N | 9/16 in |
Mounting Bolt Size | 1/2 in |
Base Width | 1.874 in |
Center Height | 1 51/64 in |
Base Height | 0.72 in |
Bore Diameter | 1 7/16 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Inner Ring Width | 1.689 in |
Mount Hole Size | 0.563 in x 0.969 in |
Description
Pillow Block Bearing, Base Height 0.72 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 51/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (50BS20H X 1 1/8)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (212717)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-3/8" (L100138)
- NTN Pillow Block Bearing, Ball, 1-5/16" Bore (UCPL-1.5/16M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPX-1.11/16M)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCP-3M)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP211-200D1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPL-1.11/16M)
- NTN Mounted Unit Cast Iron (UCP307 1-7/16WB)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3CUR1)
- Ntn Pillow Block Bearings