Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # UCP1.7/16MFG1
Zoro # G5178117
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP1.7/16MFG1
- Zoro # G5178117
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Overall Height | 3.661 in |
Overall Length | 6.574 in |
Overall Width | 1.889 in |
Base Height | 0.708 in |
Mount Hole Size | 0.563 in x 0.969 in |
Base Width | 1.889 in |
Bore Diameter | 1 7/16 in |
Center Height | 1 55/64 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, LM102949 (LM102949)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 25 (CPA441-25K)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX12-207D1)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-112D1)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP-1.7/8M)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP-1.1/8M)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCPL-1/2M)
- DAYTON Pillow Block Bearing, Ball, 7/8" Bore (3FCP3)
- Ntn Pillow Block Bearings