Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # SUCP207-23CO
Zoro # G2585471
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCP207-23CO
- Zoro # G2585471
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | M14 |
Overall Height | 3.7 in |
Overall Length | 6.574 in |
Overall Width | 1.889 in |
Base Width | 1.889 in |
Inner Ring Width | 1.689 in |
Mount Hole Center-to-Center Length | 5 in |
Bore Diameter | 1 7/16 in |
Base Height | 0.748 in |
Mounting Bolt Size | M14 |
Center Height | 1 55/64 in |
Mount Hole Size | 0.669 in x 0.827 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 1-543548 EXMARK Replacement Belt, A35LG (A35LG)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- GATES 1737 mm Outside Length, 38 mm Top Width, 8 Ribs (675L8)
- DAYTON 5L410 V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (5L410)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCPL-7/8M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPL-1.7/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELPL-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELP-1M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- CLESCO PBDC-BR-075 Bronze Bearing, Die-Cast Housing, Rigid (PBDC-BR-075)
- Ntn Pillow Block Bearings