Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # SUCP207-23CC
Zoro # G2585383
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCP207-23CC
- Zoro # G2585383
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Overall Height | 3.7 in |
Overall Width | 2.318 in |
Bolt Size | M14 |
Overall Length | 6.574 in |
Mount Hole Size | 0.669 in x 0.827 in |
Center Height | 1 55/64 in |
Base Height | 0.748 in |
Bore Diameter | 1 7/16 in |
Mounting Bolt Size | M14 |
Inner Ring Width | 1.689 in |
Base Width | 1.889 in |
Mount Hole Center-to-Center Length | 5 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA U-JOINT KIT (1410) NON-GREASABLE (5-1410X)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0806 (G60140-0806)
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A29)
- FESTO Stopper Cylinder DFSP-20-10-S-PA (DFSP-20-10-S-PA)
- NTN Pillow Block Bearing, 1" Bore, SS/SS (SUCP205-16CCFG1)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UELPL209-112D1W3)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-104D1)
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UCP-15/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UCPX-2.11/16M)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NPL-23)
- Ntn Pillow Block & Flange Bearings