Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # SUCP207-23
Zoro # G3914066
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCP207-23
- Zoro # G3914066
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | M14 |
Overall Height | 3.7 in |
Dimension H1 | 19 mm |
Overall Width | 1.889 in |
Dimension J | 127 mm |
Dimension L | 167 mm |
Dimension A | 48 mm |
Dimension N | 17 mm |
Dimension H2 | 94 mm |
Dimension H | 47.6 mm |
Overall Length | 6.574 in |
Dimension S | 17.5 mm |
Base Height | 0.748 in |
Base Width | 1.889 in |
Mounting Bolt Size | M14 |
Mount Hole Center-to-Center Length | 5 in |
Inner Ring Width | 1.689 in |
Mount Hole Size | 0.669 in x 0.827 in |
Center Height | 1 55/64 in |
Bore Diameter | 1 7/16 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Part L283040 (L283040)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35351-400)
- SKF SKF-465898 2RSJEM, Single Row Ball Brgs, 465898 2RSJEM (465898 2RSJEM)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, Strt (202702-6-6S)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX06-103D1)
- NTN Mounted Unit Cast Iron (UCP210-200)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP-1M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-104D1)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCPL-5/8M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 30.1625 mm (UCP206-19)
- Ntn Pillow Block & Flange Bearings