Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-5/8" Bore
Mfr # UCP-1.5/8M
Zoro # G1992663
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP-1.5/8M
- Zoro # G1992663
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 5/8 in |
Dimension L | 7 15/32 in |
Dimension B | 1 15/16 in |
Bolt Size | 1/2 in |
Overall Height | 4.189 in |
Dimension H | 2 1/8 in |
Dimension J | 5 7/8 in |
Dimension S | 3/4 in |
Overall Width | 2.125 in |
Dimension A | 2 1/8 in |
Dimension N | 9/16 in |
Dimension D | 1 5/8 in |
Dimension H2 | 4 3/16 in |
Dimension H1 | 25/32 in |
Overall Length | 7.468 in |
Mount Hole Size | 0.563 in x 1.126 in |
Base Width | 2.126 in |
Center Height | 2 1/8 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.779 in |
Inner Ring Width | 1.937 in |
Bore Diameter | 1 5/8 in |
Description
Pillow Block Bearing, Base Height 0.779 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC R110G10B, Return Line, 10 micron, Outside-In (MF0062263)
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6008C3)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- BANDO Power King, K26 (K26)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPL-2.7/16M)
- NTN Mounted Unit Cast Iron (UCP-208-108)
- NTN Mounted Unit Cast Iron (UCP204-20)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX10-115D1)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-115D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (HCPK208-24)
- Ntn Pillow Block & Flange Bearings