Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/8" Bore
Mfr # UELPL-1.3/8M
Zoro # G1708122
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UELPL-1.3/8M
- Zoro # G1708122
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Dimension L | 6 9/16 in |
Dimension A | 1 7/8 in |
Dimension B | 2 in |
Dimension S | 47/64 in |
Overall Height | 3.594 in |
Dimension J | 5 1/8 in |
Overall Length | 6.563 in |
Dimension N | 9/16 in |
Dimension D | 1 3/8 in |
Dimension H1 | 23/32 in |
Bolt Size | 1/2 in |
Dimension H2 | 3 19/32 in |
Dimension H | 1 13/16 in |
Overall Width | 1.874 in |
Center Height | 1 51/64 in |
Mount Hole Size | 0.563 in x 0.969 in |
Base Width | 1.874 in |
Base Height | 0.72 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 3/8 in |
Description
Pillow Block Bearing, Base Height 0.72 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 51/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X062KW)
- PRIMEFIT 3/8" x 25 Ft Retractable Hose Reel w. Rubber Hose (HRRUB380253)
- MTD Belt-V 1/2X58.160 (954-0434)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UELPL-1.7/16M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELPL-1.1/4M)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCPL-1/2M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPL-1.1/4SM)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCPX-3M)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP-2SM)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UELPL209-112D1W3)
- Ntn Pillow Block & Flange Bearings