Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/8" Bore
Mfr # SUCP207-22CC
Zoro # G2585462
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCP207-22CC
- Zoro # G2585462
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Overall Height | 3.7 in |
Overall Length | 6.574 in |
Overall Width | 2.318 in |
Bolt Size | M14 |
Bore Diameter | 1 3/8 in |
Mounting Bolt Size | M14 |
Base Height | 0.748 in |
Mount Hole Size | 0.669 in x 0.827 in |
Inner Ring Width | 1.689 in |
Mount Hole Center-to-Center Length | 5 in |
Center Height | 1 55/64 in |
Base Width | 1.889 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-087-A Two-Piece Clamping Collar (2C-087-A)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- LOC-LINE Round Nozzle, Gray, 1/16", PK50 (49422-G)
- EATON AEROQUIP Adpt, MJIC, 9/16-18, Plug (900599-6S)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELP-3/4M)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX-2.7/16M)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP-1.3/4M)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- NTN Mounted Unit Cast Iron (UCP307-107 D1)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- DODGE 208 Normal Duty Pillow Block Ball Bearing Unit, 1-1/2 in Bore (123814)
- Ntn Pillow Block & Flange Bearings