Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/8" Bore
Mfr # SUCFL207-22CC
Zoro # G2585410
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL207-22CC
- Zoro # G2585410
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Overall Length | 6.141 in |
Bolt Size | M14 |
Overall Width | 3.543 in |
Overall Height | 1.748 in |
Mount Hole Size | 0.63 in |
Mounting Bolt Size | M14 |
Base Width | 1.299 in |
Mount Hole Center-to-Center Length | 5 7/64 in |
Base Height | 0.59 in |
Center Height | 47/64 in |
Bore Diameter | 1 3/8 in |
Inner Ring Width | 1.689 in |
Description
Pillow Block Bearing, Base Height 0.59 in, Base Width 1.299 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 47/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 7/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 140" Outside Length, 2/3" Top Width, 1 Ribs (B137)
- SPEEDAIRE Fuse, Air, 1/2 In NPT (5ZL37)
- MILTON INDUSTRIES M-Style 1/4" Combination Coupler/Plug Kit (S-711)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B561BB553C)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP-1.1/2M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP1.7/16MFG1)
- NTN Mounted Unit Cast Iron (UCP209-111)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX-2.7/16M)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPK205-16)
- Ntn Pillow Block Bearings