Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # UCPX-1.3/4M
Zoro # G2668942
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX-1.3/4M
- Zoro # G2668942
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 5/8 in |
Dimension B | 2 63/2000 in |
Dimension H1 | 13/16 in |
Overall Length | 8.126 in |
Dimension J | 6 7/32 in |
Dimension S | 187/250 in |
Dimension A | 2 3/8 in |
Dimension D | 1 3/4 in |
Overall Width | 2.375 in |
Overall Height | 4.5 in |
Dimension H | 2 1/4 in |
Dimension L | 8 1/8 in |
Dimension E | 3 3/8 in |
Dimension H2 | 4 1/2 in |
Dimension N | 11/16 in |
Base Width | 2.374 in |
Bore Diameter | 1 3/4 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Mount Hole Size | 0.699 in x 0.937 in |
Base Height | 0.811 in |
Center Height | 2 1/4 in |
Inner Ring Width | 2.031 in |
Description
Pillow Block Bearing, Base Height 0.811 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,050 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Motor, MTR SALT SPREADER 12V, 12 Volt, BiDirectional (10869N)
- WORLD WIDE FITTINGS JIC Swivel Branch Tee Stainless Steel (6600X08X08X08SS)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PRINCE Pto Pump, Hydraulic (HC-PTO-1A)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPX-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-104D1)
- NTN Pillow Block Bearing, Ball, 1-5/16" Bore (UCPL-1.5/16M)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX15-215D1)
- NTN Mounted Unit Cast Iron (UCP-208-108)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UELPL-5/8M)
- CLESCO PBCM-BS-087 Pillow Block Bearing (PBCM-BS-087)
- Ntn Pillow Block Bearings