Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # UCPL-1.3/4M
Zoro # G2651731
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPL-1.3/4M
- Zoro # G2651731
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Dimension J | 5 7/8 in |
Overall Height | 4.094 in |
Dimension D | 1 3/4 in |
Dimension B | 1 15/16 in |
Dimension H | 2 1/16 in |
Dimension H2 | 4 3/32 in |
Dimension A | 2 1/8 in |
Bolt Size | 1/2 in |
Dimension N | 9/16 in |
Overall Width | 2.125 in |
Overall Length | 7.468 in |
Dimension S | 3/4 in |
Dimension H1 | 25/32 in |
Dimension L | 7 15/32 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.563 in x 1.126 in |
Bore Diameter | 1 3/4 in |
Inner Ring Width | 1.937 in |
Base Width | 2.126 in |
Center Height | 2 1/16 in |
Base Height | 0.779 in |
Description
Pillow Block Bearing, Base Height 0.779 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 285L050G, Timing Belt, Neoprene, Fiberglass (285L050G)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-40M RESALE (125810 INS-SC-40M)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm (L09019MM)
- INGERSOLL-RAND Maintenance Kit (32319477)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX-2.15/16M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELP-3/4M)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX11-203D1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPL-2.7/16M)
- DODGE Sleeve Bearing, Solidlube LT Pillow Block, 700 Series, P2B-LT7-100 (033670 P2B-LT7-100)
- Ntn Pillow Block Bearings