Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # UCP209-112D1
Zoro # G2404665
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP209-112D1
- Zoro # G2404665
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Overall Width | 2.125 in |
Overall Height | 4.173 in |
Overall Length | 7.48 in |
Bolt Size | 1/2 in |
Mounting Bolt Size | 1/2 in |
Base Width | 2.126 in |
Bore Diameter | 1 3/4 in |
Mount Hole Size | 0.669 in x 0.787 in |
Mount Hole Center-to-Center Length | 5 47/64 in |
Base Height | 0.787 in |
Center Height | 2 1/8 in |
Inner Ring Width | 1.937 in |
Description
Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- TRITAN Insert Ball Brng, SB, 1-7/16 dia, Setscrew (SB207-23)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-12 (1760-8MGT-12)
- FESTO Push-In Fitting QB-1/8-5/32-U-M (QB-1/8-5/32-U-M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELP-1M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-24)
- Ntn Pillow Block & Flange Bearings