Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # UELPL206-103D1W3
Zoro # G3302031
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELPL206-103D1W3
- Zoro # G3302031
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension S | 23/32 in |
Dimension H1 | 21/32 in |
Dimension L | 6 1/2 in |
Dimension N | 21/32 in |
Dimension H2 | 3 5/32 in |
Bolt Size | 1/2 in |
Overall Length | 6.496 in |
Dimension J | 4 3/4 in |
Dimension H | 1 9/16 in |
Overall Height | 3.149 in |
Dimension A | 1 7/8 in |
Overall Width | 1.875 in |
Center Height | 1 9/16 in |
Mounting Bolt Size | 1/2 in |
Base Width | 1.889 in |
Base Height | 0.669 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Length | 4 3/4 in |
Mount Hole Size | 0.669 in x 0.787 in |
Description
Pillow Block Bearing, Base Height 0.669 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7434)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP (2404-04-04)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3034)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCF215-47)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-012D1)
- NTN Pillow Block Bearing, Ball, 2" Bore (UELPL211-200D1W3)
- NTN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP-1.5/8M)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (ARP-1.1/4S)
- NTN Mounted Unit Cast Iron (UCP307-107 D1)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-106 (123812 P2B_SC_106)
- Ntn Pillow Block & Flange Bearings