Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # UCPX06-103D1
Zoro # G3371365
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX06-103D1
- Zoro # G3371365
- UPC # 454735922364
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension H1 | 3 21/32 in |
Overall Length | 6.889 in |
Dimension A | 2 1/2 in |
Dimension B | 11/16 in |
Dimension J | 5 in |
Dimension E | 4 39/64 in |
Overall Height | 3.661 in |
Bolt Size | 1/2 in |
Dimension L | 6 7/8 in |
Overall Width | 2.25 in |
Dimension H2 | 2 1/8 in |
Dimension N | 21/32 in |
Dimension H | 1 7/8 in |
Bore Diameter | 1 3/16 in |
Base Width | 2.244 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 1.689 in |
Mount Hole Size | 0.669 in x 0.787 in |
Base Height | 0.787 in |
Mount Hole Center-to-Center Length | 5 in |
Center Height | 1 55/64 in |
Description
Pillow Block Bearing, Base Height 0.787 in, Base Width 2.244 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.661 in, Overall Length 6.889 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-45221, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 45221 (45221)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP-1M)
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN100)
- AMFLO Plug, Barb, 3/8, Steel (CP25-44L)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (ARP-1.1/4S)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX-2.15/16M)
- NTN Mounted Unit Cast Iron (UCP202 009D1)
- NTN Mounted Unit Cast Iron (UCP207-106D1 1-3/8)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UELPL-1.7/8M)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 7/16 (PBE920X 1 7/16)
- Ntn Pillow Block & Flange Bearings