Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # UCPX-1.3/16M
Zoro # G2369866
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX-1.3/16M
- Zoro # G2369866
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension S | 11/16 in |
Overall Height | 3.657 in |
Dimension H1 | 23/32 in |
Dimension H2 | 3 21/32 in |
Overall Length | 6.563 in |
Dimension J | 5 1/8 in |
Dimension E | 148 mm |
Dimension B | 1 11/16 in |
Dimension N | 9/16 in |
Dimension D | 1 3/16 in |
Dimension A | 1 7/8 in |
Overall Width | 1.875 in |
Dimension H | 1 7/8 in |
Bolt Size | 1/2 in |
Dimension L | 6 9/16 in |
Mount Hole Size | 0.563 in x 0.969 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Base Width | 1.874 in |
Bore Diameter | 1 3/16 in |
Inner Ring Width | 1.689 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1 55/64 in |
Base Height | 0.72 in |
Description
Pillow Block Bearing, Base Height 0.72 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 15mm Bore (202PP)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B612ADA53A)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 740 lb. (608-2RSMC3SRL)
- D&D Timing Belt, 5M, 20 x 750mm PL, T150 (750-5M-20)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- NTN Mounted Unit Cast Iron (UCP204-012)
- NTN Pillow Block Bearing, Ball, 1" Bore (ARP-1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX07-107D1)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (SUCP208-24)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- Ntn Pillow Block Bearings