Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # UCP-1.3/16M
Zoro # G1591021
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCP-1.3/16M
- Zoro # G1591021
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension L | 6 1/2 in |
Dimension A | 1 7/8 in |
Dimension J | 4 5/8 in |
Dimension H | 1 11/16 in |
Dimension B | 1 1/2 in |
Bolt Size | 1/2 in |
Dimension H1 | 21/32 in |
Dimension N | 9/16 in |
Dimension H2 | 3 9/32 in |
Overall Length | 6.5 in |
Dimension D | 1 3/16 in |
Dimension S | 5/8 in |
Overall Height | 3.279 in |
Overall Width | 1.875 in |
Inner Ring Width | 1.5 in |
Mount Hole Size | 0.563 in x 0.937 in |
Base Width | 1.874 in |
Center Height | 1 11/16 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Bore Diameter | 1 3/16 in |
Base Height | 0.657 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-4S)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- DDS Shaft Seal, 30 x 42 x 6 mm., TCV, Fluoro Rubber (30426TCV)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP-1.1/8M)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-112D1)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP-1.3/4M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX-1.3/16M)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UELPL-2.11/16M)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FDC9)
- Ntn Pillow Block & Flange Bearings