Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # UELP-1.15/16M
Zoro # G1412494
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELP-1.15/16M
- Zoro # G1412494
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Dimension N | 11/16 in |
Overall Length | 8.126 in |
Dimension H2 | 4 1/2 in |
Overall Width | 2.375 in |
Dimension B | 2 15/32 in |
Dimension A | 2 3/8 in |
Dimension H1 | 13/16 in |
Bolt Size | 5/8 in |
Dimension J | 6 7/32 in |
Dimension L | 8 1/8 in |
Dimension H | 2 1/4 in |
Dimension D | 1 15/16 in |
Overall Height | 4.5 in |
Dimension E | 3 3/8 in |
Dimension S | 31/32 in |
Base Width | 2.374 in |
Mount Hole Size | 0.699 in x 0.937 in |
Base Height | 0.811 in |
Bore Diameter | 1 15/16 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2 1/4 in |
Description
Pillow Block Bearing, Base Height 0.811 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E680 (30E680)
- LEESON Washdown Motor, 3/4 HP, Face Mounting, CWSE (116645.00)
- CONRADER Safety Valve, Soft Seat, 1/4In, 250 PSI, SS (SRV250-V-SS-250)
- HYDAC BF P 3 G 10 W 1.0 Size 3, 10 Micron Breather (BF P 3 G 10 W 1.0)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX10-115D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELP207-104D1W3)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCPL-2M)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UCPX-2.11/16M)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-010D1)
- NTN Pillow Block Bearing, 1-1/2" Bore, SS/SS (SUCP208-24CCFG1)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- Ntn Pillow Block Bearings