Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # UCPX-1.15/16M
Zoro # G1625626
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX-1.15/16M
- Zoro # G1625626
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Overall Height | 4.968 in |
Dimension E | 1 in |
Dimension H2 | 4 31/32 in |
Dimension B | 2 3/16 in |
Dimension S | 7/8 in |
Dimension H | 2 1/2 in |
Overall Length | 8.626 in |
Dimension A | 2 3/8 in |
Dimension J | 6 15/16 in |
Dimension H1 | 29/32 in |
Dimension L | 8 5/8 in |
Dimension N | 23/32 in |
Dimension D | 1 15/16 in |
Overall Width | 2.375 in |
Bolt Size | 5/8 in |
Bore Diameter | 1 15/16 in |
Center Height | 2.5 in |
Inner Ring Width | 2.189 in |
Mount Hole Center-to-Center Length | 6 59/64 in |
Base Height | 0.905 in |
Mount Hole Size | 0.72 in x 1.157 in |
Mounting Bolt Size | 5/8 in |
Base Width | 2.374 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,750 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- NATIONAL Small Bore Inch Seal, 413246N (413246N)
- GLOBAL G1SC-175-B One-Piece Clamping Collar (G1SC-175-B)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X08)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UELPL-1.3/8M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4M)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16M)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPL-1.7/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP205-100D1)
- DODGE P2B-E-208R Type E-Xtra Pillow Block, 2-Bolt Base (060376 P2B E 208R)
- Ntn Pillow Block & Flange Bearings