Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # UCPL-1.15/16M
Zoro # G2000801
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPL-1.15/16M
- Zoro # G2000801
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Dimension H | 2 3/16 in |
Dimension E | 3 3/8 in |
Dimension H2 | 4 13/32 in |
Dimension H1 | 13/16 in |
Dimension J | 6 7/32 in |
Dimension B | 2 1/32 in |
Dimension S | 3/4 in |
Dimension D | 1 15/16 in |
Overall Length | 8.126 in |
Dimension N | 11/16 in |
Dimension A | 2 3/8 in |
Dimension L | 8 1/8 in |
Overall Width | 2.375 in |
Bolt Size | 5/8 in |
Overall Height | 4.405 in |
Inner Ring Width | 2.031 in |
Base Height | 0.811 in |
Base Width | 2.374 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 15/16 in |
Mount Hole Size | 0.699 in x 0.937 in |
Center Height | 2 3/16 in |
Description
Pillow Block Bearing, Base Height 0.811 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 3/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,050 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006ZZ (SS6006 ZZ FM222)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- INTERNATIONAL FLUID POWER International Fluid Power Balanced Piston Relief Valve 60 Gpm, 3000 PSI (450210)
- DODGE Bushing 120435 Sk X 1-7/8-Kw (120435)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP-1.7/16M)
- NTN Bearing, 1-1/4" Bore Dia., SS Housing (SUCPA206-20CCFG1)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELPL-3/4M)
- NTN Mounted Unit Cast Iron (UCP-208-108)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- Ntn Pillow Block Bearings