Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # UELPL-1.1/4SM
Zoro # G3212002
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELPL-1.1/4SM
- Zoro # G3212002
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Dimension S | 23/32 in |
Overall Height | 3.157 in |
Dimension L | 6 1/2 in |
Dimension H | 1 9/16 in |
Overall Width | 1.874 in |
Dimension E | 4 19/32 in |
Dimension H2 | 3 5/32 in |
Dimension A | 1 7/8 in |
Dimension D | 1 1/4 in |
Dimension B | 1 29/32 in |
Bolt Size | 1/2 in |
Dimension H1 | 21/32 in |
Dimension J | 4 5/8 in |
Overall Length | 6.5 in |
Dimension N | 9/16 in |
Bore Diameter | 1 1/4 in |
Center Height | 1 9/16 in |
Mount Hole Size | 0.563 in x 0.937 in |
Base Height | 0.657 in |
Mounting Bolt Size | 1/2 in |
Base Width | 1.874 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler Wire Guard (30016)
- CLIMAX METAL PRODUCTS 2C-131-A Two-Piece Clamping Collar (2C-131-A)
- PLEWS Amflo Brass 1/4 in. I/M Style Coupler 3/8 in. Female 1 pc (C20-23B)
- ZORO SELECT Hose Clamp, Interlocked, SAE 10 (43257)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELP207-104D1W3)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- NTN Pillow Block Bearing, 1" Bore, SS/SS (SUCP205-16CCFG1)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX15-215D1)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (700196)
- Ntn Pillow Block Bearings