Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # UCPX-1.1/4M
Zoro # G3221416
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX-1.1/4M
- Zoro # G3221416
- UPC # 454735959803
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Dimension L | 7 1/16 in |
Dimension H2 | 4 1/8 in |
Overall Length | 7.063 in |
Dimension H | 2 1/8 in |
Dimension N | 9/16 in |
Dimension A | 1 7/8 in |
Dimension H1 | 29/32 in |
Dimension B | 1 15/16 in |
Dimension J | 5 3/8 in |
Overall Width | 1.875 in |
Dimension D | 1 1/4 in |
Overall Height | 4.126 in |
Dimension S | 3/4 in |
Inner Ring Width | 1.689 in |
Mount Hole Center-to-Center Length | 5 23/64 in |
Base Width | 1.874 in |
Base Height | 0.905 in |
Center Height | 2 1/8 in |
Mount Hole Size | 0.563 in x 1.031 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 1/4 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 23/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Belt Drive Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K366)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Y Frame (048S17T2004)
- MITSUBOSHI 3/C128 132Inch Outside Length, 3 Ribs (3RC128)
- GATES PowerGrip GT3 Belts - 2M and 3M, 219-3MGT-06 (219-3MGT-06)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX-1.7/16M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4M)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX-2.15/16M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELP-1.1/2M)
- TRITAN Pillow Block Bearing, Ball, 55mm Bore (UCP211-55MM)
- Ntn Pillow Block Bearings