Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # UCP207-104D1
Zoro # G0484714
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP207-104D1
- Zoro # G0484714
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Dimension A | 1 7/8 in |
Dimension J | 5 in |
Dimension H1 | 23/32 in |
Dimension E | 7 1/4 in |
Overall Height | 3.661 in |
Dimension L | 6 9/16 in |
Overall Width | 1.875 in |
Dimension H | 1 7/8 in |
Dimension S | 11/16 in |
Overall Length | 6.574 in |
Dimension N | 21/32 in |
Dimension H2 | 3 21/32 in |
Dimension B | 1 11/16 in |
Center Height | 1 55/64 in |
Mount Hole Size | 0.669 in x 0.787 in |
Base Width | 1.889 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 5 in |
Inner Ring Width | 1.689 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.708 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.661 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- FESTO Condensate Drain WA-2 (WA-2)
- DYNABRADE Silencer (04078)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-106D1)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-107D1)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-010D1)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX-1.15/16M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX10-115D1)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- Ntn Pillow Block Bearings