Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # UCP206-104D1
Zoro # G0342623
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP206-104D1
- Zoro # G0342623
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Overall Height | 3.267 in |
Dimension J | 4 3/4 in |
Dimension H1 | 21/32 in |
Dimension A | 1 7/8 in |
Dimension S | 5/8 in |
Dimension N | 21/32 in |
Dimension H | 1 11/16 in |
Overall Width | 1.875 in |
Bolt Size | 1/2 in |
Dimension L | 6 1/2 in |
Overall Length | 6.496 in |
Dimension H2 | 3 9/32 in |
Dimension B | 1 1/2 in |
Center Height | 1 11/16 in |
Base Width | 1.889 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 4 3/4 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.669 in x 0.787 in |
Inner Ring Width | 1.5 in |
Base Height | 0.669 in |
Description
Pillow Block Bearing, Base Height 0.669 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707002-0806)
- MAIN FILTER Hydraulic Filter, replaces WIX 57881, Pressure Line, 3 micron, Outside-In (MF0060198)
- POWERMATE VX Air Compressor Oil, 1 Gal (018-0063SP)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP-1.1/8M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP211-200D1)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1 in Bore (700180)
- Ntn Pillow Block & Flange Bearings