Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # SUCP206-20CO
Zoro # G2585392
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCP206-20CO
- Zoro # G2585392
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Overall Length | 6.496 in |
Bolt Size | M14 |
Overall Height | 3.267 in |
Overall Width | 1.889 in |
Bore Diameter | 1 1/4 in |
Mount Hole Size | 0.669 in x 0.827 in |
Base Height | 0.708 in |
Mounting Bolt Size | M14 |
Inner Ring Width | 1.5 in |
Base Width | 1.889 in |
Mount Hole Center-to-Center Length | 4 3/4 in |
Center Height | 1 11/16 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Jaw Housing (42VA71)
- COXREELS Hand Crank Hose Reel, 1-1/2x50 (1185-1124)
- FESTO Push-In Fitting QSMP-M8X0.75-6 (QSMP-M8X0.75-6)
- SPEEDAIRE Rotor Blade, PK4 (TT15026G)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-106D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (ARP-5/8)
- NTN Bearing, 1-1/4" Bore Dia., SS Housing (SUCPA206-20CCFG1)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP-7/8M)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCP-3M)
- CLESCO PBCM-BS-087 Pillow Block Bearing (PBCM-BS-087)
- Ntn Pillow Block Bearings